Erie Med Bench Chair, Chrome, Casters, No Arms, 20" to 28" Height, Black; Blue

  • Mfr # BR-TPMBCH-CR-A0-NF-CC

  • Zoro # G6706572


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane, Chrome
Seat Height Range
20" to 28"
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
No Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-TPMBCH-CR-A0-NF-CC
Zoro #
G6706572
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20" to 28"

Details

Item
Erie Med Bench Chair,Chrome,Casters
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Color
Black; Blue
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
Frame Material
Cast Aluminum

Description

Erie Med Bench Chair,Chrome,Casters

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.