Zoro Homepage

Executive Mesh Chair, Casters

  • Mfr # BR-EXE-MDHCH-RG-H0-A0-RC

  • Zoro # G6707613


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Mesh, Fabric
Backrest
Adjustable Lumbar Support
Office Chair Style
Desk Chair
Frame Material
Nylon Reinforced Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-EXE-MDHCH-RG-H0-A0-RC
Zoro #
G6707613
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 23"

Details

Style
Executive Chair
Material
Mesh, Fabric
Item
Executive Mesh Chair,Casters
Backrest
Adjustable Lumbar Support
Office Chair Style
Desk Chair
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb.
Caster Type
Rolling
Arm Style
No Arms
Seat Material
Mesh

Description

Executive Mesh Chair,Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.