Zoro Homepage

Executive Mesh Chair, Headrest, AA, Glides

  • Mfr # BR-EXE-MDHCH-RG-H1-A1-RG

  • Zoro # G6707598


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Mesh, Fabric
Weight Capacity
300 lb.
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-EXE-MDHCH-RG-H1-A1-RG
Zoro #
G6707598
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 23"

Details

Style
Executive Chair
Material
Mesh, Fabric
Item
Executive Mesh Chair,Headrest,AA,Glides
Weight Capacity
300 lb.
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Office Chair Style
Desk Chair
Backrest
Adjustable Lumbar Support
Seat Material
Mesh

Description

Executive Mesh Chair,Headrest,AA,Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.