Fab Med Bench Chair, Bk, Glds, Blu, 6-Way Adjustable, 22" to 29" Height, Blue

  • Mfr # BR-FMBCH-MB-CR-T1-A1-NF-RG-F43

  • Zoro # G6708228


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Blue
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-FMBCH-MB-CR-T1-A1-NF-RG-F43
Zoro #
G6708228
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Fab Med Bench Chair,Bk,Glds,Blu
Material
Fabric, Polyurethane Foam
Weight Capacity
300 lb.
Color
Blue
Arm Style
6-Way Adjustable
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Backrest
Adjustable Back Rest with Lumbar Support
Office Chair Style
Medium Bench Chairs

Description

Fab Med Bench Chair,Bk,Glds,Blu

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.