
Shop BLUE RIDGE ERGONOMICS
See all product information
Fab Med Bench Chair, Bk, Glds, Blu, No Arms, 22" to 29" Height, Blue
Mfr # BR-FMBCH-MB-CR-T1-A0-NF-RG-F43
Zoro # G6708261
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Blue
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-FMBCH-MB-CR-T1-A0-NF-RG-F43
Zoro #
G6708261
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Item
Fab Med Bench Chair,Bk,Glds,Blu
Material
Fabric, Polyurethane Foam
Weight Capacity
300 lb.
Color
Blue
Arm Style
No Arms
Caster Type
Non-Marring Glides
Backrest
Adjustable Back Rest with Lumbar Support
Office Chair Style
Medium Bench Chairs
Frame Material
Cast Aluminum
Description
Fab Med Bench Chair,Bk,Glds,Blu
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.