
Shop BLUE RIDGE ERGONOMICS
See all product information
Fab Med Bench Chair, Bk, Glds, Bur, 6-Way Adjustable, 22" to 29" Height, Burgundy
Mfr # BR-FMBCH-MB-CR-T1-A1-NF-RG-F41
Zoro # G6708237
product price:Â $462.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
6-Way Adjustable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-FMBCH-MB-CR-T1-A1-NF-RG-F41
Zoro #
G6708237
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Item
Fab Med Bench Chair,Bk,Glds,Bur
Material
Fabric, Polyurethane Foam
Weight Capacity
300 lb.
Color
Burgundy
Arm Style
6-Way Adjustable
Caster Type
Non-Marring Glides
Backrest
Adjustable Back Rest with Lumbar Support
Office Chair Style
Medium Bench Chairs
Frame Material
Cast Aluminum
Description
Fab Med Bench Chair,Bk,Glds,Bur
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.