Fab Med Bench Chair, Bk, RT, Cast, Navy, 6-Way Adjustable, 24" to 31" Height, Dark Blue

  • Mfr # BR-FMBCH-MB-RT-T0-A1-RC-F45

  • Zoro # G6655789


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Polyurethane Foam
Seat Height Range
24" to 31"
Weight Capacity
300 lb.
Color
Dark Blue
Arm Style
6-Way Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-FMBCH-MB-RT-T0-A1-RC-F45
Zoro #
G6655789
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24" to 31"

Details

Item
Fab Med Bench Chair,Bk,RT,Cast,Navy
Material
Fabric, Polyurethane Foam
Weight Capacity
300 lb.
Color
Dark Blue
Arm Style
6-Way Adjustable
Caster Type
Rolling
Backrest
Adjustable Back Rest with Lumbar Support
Office Chair Style
Medium Bench Chairs
Frame Material
Powder Coated Steel

Description

Fab Med Bench Chair,Bk,RT,Cast,Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.