Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polypropylene Shell Chair

  • Mfr # SDHCH-CR-RG-GRY

  • Zoro # G016048918


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Adjustable Seat
Yes
Frame Color
Chrome
Overall Depth
24 in
Frame Material
Aluminum
Back Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHCH-CR-RG-GRY
Zoro #
G016048918
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Back Depth
1 in
Seat Thickness
1 in
Notional Size
Standard
Back Width
15 1/2 in
Maximum Seat Height
22 in
Back Height
17 in
Overall Width
24 in
Seat Depth
16 in
Minimum Seat Height
17 in
Seat Width
16 in
Maximum Overall Height
40 in
Minimum Overall Height
33 in

Details

Adjustable Seat
Yes
Item
Shell Chair
Frame Color
Chrome
Frame Material
Aluminum
Number of Casters/Glides
5
Seat Material
Plastic
Assembly
Unassembled
Number of Feet
5
Caster/Glide Type
Stationary
Seat Adjustments
Height
Weight Capacity
300 lb
Features
Seat Height Adjustment and Cast-Aluminum Base with Stationary and Non-Marring Glides Suitable for Hard Floors
Back Color
Gray
Back Material
Plastic
Includes
Stationary Glides
Seat Color
Gray
Series
SDHCH
Caster/Glide Material
Heavy Duty Plastic

Description

Shell Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 24 in, Maximum Seat Height 22 in, Maximum Overall Height 40 in, Seat Color Gray, Frame Color Chrome, Seat Thickness 1 in, Back Color Gray, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Stationary, Frame Material Aluminum, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products