Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Polypropylene Shell Chair

  • Mfr # SDHCH-RG-RG-GRY

  • Zoro # G316049035


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Seat Width
16 in
Notional Size
Standard
Back Width
15 1/2 in
Seat Material
Plastic
Back Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHCH-RG-RG-GRY
Zoro #
G316049035
UPC #
-
Country of Origin
United States

Dimensions

Seat Width
16 in
Notional Size
Standard
Back Width
15 1/2 in
Back Height
17 in
Seat Thickness
1 in
Seat Depth
16 in
Minimum Seat Height
16 in
Back Depth
1 in
Overall Depth
24 in
Maximum Seat Height
21 in
Overall Width
24 in
Minimum Overall Height
33 in
Maximum Overall Height
40 in

Details

Seat Material
Plastic
Number of Feet
5
Back Color
Gray
Seat Color
Gray
Item
Shell Chair
Caster/Glide Type
Stationary
Assembly
Unassembled
Features
Seat Height Adjustment and Black and Nylon-Reinforced Fiberglass Base with Stationary and Non-Marring Glides Suitable for Hard Floors
Caster/Glide Material
Heavy Duty Plastic
Number of Casters/Glides
5
Seat Adjustments
Height
Includes
Stationary Glides
Series
SDHCH
Frame Material
Fiberglass
Back Material
Plastic
Frame Color
Black
Weight Capacity
300 lb
Adjustable Seat
Yes

Description

Shell Chair, Adjustable Arms Not Applicable, Overall Width 24 in, Overall Depth 24 in, Maximum Seat Height 21 in, Maximum Overall Height 40 in, Seat Color Gray, Frame Color Black, Seat Thickness 1 in, Back Color Gray, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Stationary, Frame Material Fiberglass, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.