Gray Polypropylene Shell Chair
Mfr # SDHCH-RT-NBC-GRY
Zoro # G016049045
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Back Height
17 in
Frame Material
Steel
Seat Depth
16 in
Overall Width
25 in
Seat Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDHCH-RT-NBC-GRY
Zoro #
G016049045
UPC #
-
Country of Origin
United States
Dimensions
Back Height
17 in
Seat Depth
16 in
Overall Width
25 in
Overall Depth
25 in
Notional Size
Standard
Seat Width
16 in
Seat Thickness
1 in
Minimum Seat Height
21 in
Maximum Seat Height
26 in
Maximum Overall Height
43 in
Minimum Overall Height
38 in
Details
Frame Material
Steel
Item
Shell Chair
Seat Material
Plastic
Weight Capacity
300 lb
Back Material
Plastic
Series
SDHCH
Frame Color
Black
Includes
Casters, Round Tube Base
Seat Color
Gray
Back Color
Gray
Description
Shell Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 26 in, Maximum Overall Height 43 in, Seat Color Gray, Frame Color Black, Seat Thickness 1 in, Back Color Gray, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 21 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.