Gray Polypropylene Shell Chair
- Mfr # SDHCH-RT-RG-GRY
- Zoro # G316048939
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Plastic
Seat Color
Gray
Seat Width
16 in
Seat Depth
16 in
Back Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDHCH-RT-RG-GRY
- Zoro #
- G316048939
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Plastic
- Seat Color
- Gray
- Back Material
- Plastic
- Back Color
- Gray
- Item
- Shell Chair
- Number of Feet
- 5
- Includes Footrest
- Yes
- Includes
- Round Tube Base
- Seat Adjustments
- Height
- Weight Capacity
- 300 lb
- Assembly
- Unassembled
- Features
- Seat Height Adjustment and Black and Powder-Coated Steel Base with Fixed Foot Ring with Stationary and Non-Marring Glides Suitable for Hard Floors
- Frame Color
- Black
- Frame Material
- Steel
- Caster/Glide Material
- Heavy Duty Plastic
- Number of Casters/Glides
- 5
- Caster/Glide Type
- Stationary
- Adjustable Seat
- Yes
- Series
- SDHCH
Dimensions
- Seat Width
- 16 in
- Seat Depth
- 16 in
- Back Height
- 17 in
- Overall Depth
- 25 in
- Seat Thickness
- 1 in
- Overall Width
- 25 in
- Back Width
- 15 1/2 in
- Minimum Seat Height
- 19 in
- Maximum Seat Height
- 24 in
- Back Depth
- 1 in
- Notional Size
- Standard
- Minimum Overall Height
- 36 in
- Maximum Overall Height
- 41 in
Description
Shell Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 24 in, Maximum Overall Height 41 in, Seat Color Gray, Frame Color Black, Seat Thickness 1 in, Back Color Gray, Seat Depth 16 in, Seat Width 16 in, Seat Material Plastic, Back Material Plastic, Caster/Glide Type Stationary, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.