High Bench Chair Adjustable Arms, 26" to 35" Height, Vinyl, Imperial Blue

  • Mfr # BR-VHBCH-MB-RG-T0-A1-CF-RC-8582

  • Zoro # G6752109


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Imperial Blue
Seat Height Range
26" to 35"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VHBCH-MB-RG-T0-A1-CF-RC-8582
Zoro #
G6752109
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35"

Details

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Imperial Blue
Back Color
Imperial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Imperial Blue
Frame Material
Nylon Reinforced Fiberglass
Style
Bench Chair

Description

Vin Hi Ben Chair w/ Med Bk CF Cast Nav

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.