High Bench Chair Ben Chair, Poly, Hi, Med Bk, Chr, Tilt CF Gld, No Arms, 24-1/2" to 33-1/2" Height
- Mfr # BR-PHBCH-MB-CR-T1-A0-CF-RG
- Zoro # G6849917
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Height Range
24-1/2" to 33-1/2"
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-PHBCH-MB-CR-T1-A0-CF-RG
- Zoro #
- G6849917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 24-1/2" to 33-1/2"
Details
- Office Chair Style
- High Bench Chair
- Arm Style
- No Arms
- Caster Type
- Non-Marring Glides
- Item
- Ben Chair,Poly,Hi,Med Bk,Chr,Tilt CF Gld
- Frame Material
- Cast Aluminum
- Color
- Blue, Black
- Material
- Polyurethane
- Weight Capacity
- 300 lb.
- Style
- Bench Chair
Description
Ben Chair,Poly,Hi,Med Bk,Chr,Tilt CF Gld
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.