High Bench Chair Ben Chair, Poly, Hi, Med Bk, Chrm, AA CF Cast, Adjustable Arms, Blue, Black

  • Mfr # BR-PHBCH-MB-CR-T0-A1-CF-CC

  • Zoro # G6849941


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Height Range
24-1/2" to 33-1/2"
Caster Type
Rolling
Material
Polyurethane, Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-PHBCH-MB-CR-T0-A1-CF-CC
Zoro #
G6849941
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2" to 33-1/2"

Details

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Caster Type
Rolling
Color
Blue, Black
Item
Ben Chair,Poly,Hi,Med Bk,Chrm,AA CF Cast
Material
Polyurethane, Chrome
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Style
Bench Chair

Description

Ben Chair,Poly,Hi,Med Bk,Chrm,AA CF Cast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.