
High Bench Chair Ben Chair, Poly, Hi, Med Bk, Chrm, AA CF Gld, Adjustable Arms, Blue, Black
Mfr # BR-PHBCH-MB-CR-T0-A1-CF-RG
Zoro # G6849923
product price:Â $464.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Height Range
24-1/2" to 33-1/2"
Caster Type
Non-Marring Glides
Color
Blue, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-PHBCH-MB-CR-T0-A1-CF-RG
Zoro #
G6849923
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
24-1/2" to 33-1/2"
Details
Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Color
Blue, Black
Item
Ben Chair,Poly,Hi,Med Bk,Chrm,AA CF Gld
Material
Polyurethane
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Style
Bench Chair
Description
Ben Chair,Poly,Hi,Med Bk,Chrm,AA CF Gld
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.