Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
High Bench Chair Chair, Fab, Hi Ben, Chr Tilt AA CF Cast, Blu, No Arms, 26" to 35" Height, Vinyl
- Mfr # BR-VHBCH-RG-T1-A0-BF-RC-8501
- Zoro # G6636791
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Height Range
26" to 35"
Backrest
Adjustable Back Rest with Lumbar Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VHBCH-RG-T1-A0-BF-RC-8501
- Zoro #
- G6636791
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- High Bench Chair
- Arm Style
- No Arms
- Seat Material
- Vinyl
- Backrest
- Adjustable Back Rest with Lumbar Support
- Caster Type
- Rolling
- Item
- Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Blu
- Weight Capacity
- 300 lb.
- Material
- Vinyl, Polyurethane Foam
- Color
- Adobe White
- Frame Material
- Nylon Reinforced Fiberglass
- Adjustable
- Tilt
- Style
- Bench Chair
Dimensions
- Seat Height Range
- 26" to 35"
Description
Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Blu
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.