Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
High Bench Chair Chair, Fab, Hi Ben, Chr Tilt CF Glides, Gry, No Arms, 26" to 35-1/2" Height, Fabric
- Mfr # BR-FHBCH-CR-T1-A0-CF-RG-F44
- Zoro # G6805570
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Gray
Seat Height Range
26" to 35-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-FHBCH-CR-T1-A0-CF-RG-F44
- Zoro #
- G6805570
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- High Bench Chair
- Arm Style
- No Arms
- Seat Material
- Fabric
- Seat Color
- Gray
- Back Color
- Gray
- Backrest
- Adjustable Backrest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Item
- Chair,Fab,Hi Ben,Chr Tilt CF Glides,Gry
- Weight Capacity
- 300 lb.
- Material
- Fabric, Chrome, Polyurethane Foam
- Color
- Grey
- Frame Material
- Cast Aluminum
- Style
- Bench Chair
Dimensions
- Seat Height Range
- 26" to 35-1/2"
Description
Chair,Fab,Hi Ben,Chr Tilt CF Glides,Gry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.