Shop BLUE RIDGE ERGONOMICS

High Bench Chair Chair, Vin, Hi Ben, Chr Tilt AA CF Gld, Blu, Adjustable Arms, 26" to 35-1/2" Height

  • Mfr # BR-VHBCH-CR-T1-A1-CF-RG-8546

  • Zoro # G6820779


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Seat Height Range
26" to 35-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-VHBCH-CR-T1-A1-CF-RG-8546
Zoro #
G6820779
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35-1/2"

Details

Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Colonial Blue
Back Color
Colonial Blue
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Chair,Vin,Hi Ben,Chr Tilt AA CF Gld,Blu
Frame Material
Cast Aluminum
Color
Colonial Blue
Weight Capacity
300 lb.
Material
Vinyl, Polyurethane Foam, Chrome
Style
Bench Chair

Description

Chair,Vin,Hi Ben,Chr Tilt AA CF Gld,Blu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products