Shop BLUE RIDGE ERGONOMICS
See all product information
High Bench Chair Chair, Vin, Hi Ben, Chr Tilt AA CF Gld, Burg, Adjustable Arms, 26" to 35-1/2" Height
Mfr # BR-VHBCH-CR-T1-A1-CF-RG-8569
Zoro # G6820733
product price:Â $477.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Burgundy
Seat Height Range
26" to 35-1/2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VHBCH-CR-T1-A1-CF-RG-8569
Zoro #
G6820733
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35-1/2"
Details
Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Burgundy
Back Color
Burgundy
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Chair,Vin,Hi Ben,Chr Tilt AA CF Gld,Burg
Weight Capacity
300 lb.
Material
Vinyl, Polyurethane Foam, Chrome
Frame Material
Cast Aluminum
Color
Burgundy
Style
Bench Chair
Description
Chair,Vin,Hi Ben,Chr Tilt AA CF Gld,Burg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.