Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
High Bench Chair Fab Hi Ben Chair, Med, Bk, AA, CF, Glds, Navy, Adjustable Arms, 26" to 35-1/2" Height
- Mfr # BR-FHBCH-MB-RG-T0-A1-CF-RG-F45
- Zoro # G6654772
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Dark Blue
Seat Height Range
26" to 35-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-FHBCH-MB-RG-T0-A1-CF-RG-F45
- Zoro #
- G6654772
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- High Bench Chair
- Arm Style
- Adjustable Arms
- Seat Material
- Fabric
- Seat Color
- Dark Blue
- Back Color
- Dark Blue
- Backrest
- Adjustable Backrest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Item
- Fab Hi Ben Chair,Med,Bk,AA,CF,Glds,Navy
- Weight Capacity
- 300 lb.
- Color
- Dark Blue
- Frame Material
- Nylon Reinforced Fiberglass
- Material
- Fabric, Chrome, Polyurethane Foam
- Style
- Bench Chair
Dimensions
- Seat Height Range
- 26" to 35-1/2"
Description
Fab Hi Ben Chair,Med,Bk,AA,CF,Glds,Navy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.