High Bench Chair No Arms, 26" to 35-1/2" Height, Vinyl, Dove
- Mfr # BR-VHBCH-MB-CR-T0-A0-CF-RG-8567
- Zoro # G6733419
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
High Bench Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Dove
Seat Height Range
26" to 35-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VHBCH-MB-CR-T0-A0-CF-RG-8567
- Zoro #
- G6733419
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- High Bench Chair
- Arm Style
- No Arms
- Seat Material
- Vinyl
- Seat Color
- Dove
- Back Color
- Dove
- Backrest
- Adjustable Back Rest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Material
- Vinyl, Polyurethane Foam, Chrome
- Frame Material
- Cast Aluminum
- Weight Capacity
- 300 lb.
- Color
- Dove
- Style
- Bench Chair
Dimensions
- Seat Height Range
- 26" to 35-1/2"
Description
Vin Hi Ben Chair w/ Med Bk CF Gld Dov
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.