This item is Discontinued.

Blue Ridge Ergonomics High Bench Chairs, 26" to 35" Height, No Arms, Sea BR-VHBCH-MB-RG-T1-A0-CF-RC-8628

High Bench Chairs, 26" to 35" Height, No Arms, Sea (Discontinued)

  • Mfr # BR-VHBCH-MB-RG-T1-A0-CF-RC-8628
  • Zoro # G6750620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VHBCH-MB-RG-T1-A0-CF-RC-8628
Zoro #
G6750620
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
26" to 35"

Details

Office Chair Style
High Bench Chairs
Arm Style
No Arms
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Color
Sea
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Frame Material
Nylon Reinforced Fiberglass

Description

Vin Hi Ben Chair w/ Med Bk CF Cast Sea

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.