Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Blue Ridge Ergonomics Clean Room Chair, 22" to 29" Height, Grotto BR-CLR-VMBCH-CR-NF-CC-8564

Clean Room Chair, 22" to 29" Height, Grotto (Discontinued)

  • Mfr # BR-CLR-VMBCH-CR-NF-CC-8564
  • Zoro # G6645167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-CLR-VMBCH-CR-NF-CC-8564
Zoro #
G6645167
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Clean Room Chair
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Color
Grotto
Item
Med Ben Chair,Vin,Chrm,Cast,Grotto,CL10
Material
Vinyl, Chrome, Polyurethane Foam
Series
Basic
Frame Material
Cast Aluminum
Weight Capacity
300 lb.

Description

Med Ben Chair,Vin,Chrm,Cast,Grotto,CL10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.