Med Bench Chair, Vinyl, Cast, Org, CL100, 6-Way Adjustable, 22" to 29" Height, Orange Kist
- Mfr # BR-NCR-VMBCH-CR-T0-A1-NF-CC-8613
- Zoro # G6703562
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Orange Kist
Arm Style
6-Way Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-NCR-VMBCH-CR-T0-A1-NF-CC-8613
- Zoro #
- G6703562
- UPC #
- -
- Country of Origin
- United States
- Item
- Med Bench Chair,Vinyl,Cast,Org,CL100
- Material
- Vinyl, Polyurethane Foam, Chrome
- Weight Capacity
- 300 lb.
- Color
- Orange Kist
- Arm Style
- 6-Way Adjustable
- Caster Type
- Rolling
- Office Chair Style
- Clean Room Chair
- Series
- Class 100
- Backrest
- Adjustable Back Rest with Lumbar Support
- Frame Material
- Cast Aluminum
Dimensions
- Seat Height Range
- 22" to 29"
Description
Med Bench Chair,Vinyl,Cast,Org,CL100
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.