Shop BLUE RIDGE ERGONOMICS

Med Bench Chair, Vinyl, CF, Glds, Navy, CL100, No Arms, 22" to 29" Height, Imperial Blue

  • Mfr # BR-NCR-VMBCH-CR-T1-A0-CF-RG-8582

  • Zoro # G6702899


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Imperial Blue
Arm Style
No Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-VMBCH-CR-T1-A0-CF-RG-8582
Zoro #
G6702899
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Med Bench Chair,Vinyl,CF,Glds,Navy,CL100
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Imperial Blue
Arm Style
No Arms
Caster Type
Non-Marring Glides
Office Chair Style
Clean Room Chair
Series
Class 100
Frame Material
Cast Aluminum
Backrest
Adjustable Back Rest with Lumbar Support

Description

Med Bench Chair,Vinyl,CF,Glds,Navy,CL100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products