Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Med Bench Chair, Vinyl, Glds, Gry, CL100, 6-Way Adjustable, 22" to 29" Height, Charcoal
- Mfr # BR-NCR-VMBCH-CR-T1-A1-NF-RG-8605
- Zoro # G6700178
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Charcoal
Arm Style
6-Way Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-NCR-VMBCH-CR-T1-A1-NF-RG-8605
- Zoro #
- G6700178
- UPC #
- -
- Country of Origin
- United States
- Item
- Med Bench Chair,Vinyl,Glds,Gry,CL100
- Material
- Vinyl, Polyurethane Foam
- Weight Capacity
- 300 lb.
- Color
- Charcoal
- Arm Style
- 6-Way Adjustable
- Caster Type
- Non-Marring Glides
- Series
- Class 100
- Office Chair Style
- Clean Room Chair
- Frame Material
- Cast Aluminum
- Backrest
- Adjustable Back Rest with Lumbar Support
Dimensions
- Seat Height Range
- 22" to 29"
Description
Med Bench Chair,Vinyl,Glds,Gry,CL100
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.