Shop BLUE RIDGE ERGONOMICS

Med Bench Chair, Vinyl, Glds, Org, CL100, 6-Way Adjustable, 22" to 29" Height, Orange Kist

  • Mfr # BR-NCR-VMBCH-CR-T0-A1-NF-RG-8613

  • Zoro # G6703842


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Orange Kist
Arm Style
6-Way Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NCR-VMBCH-CR-T0-A1-NF-RG-8613
Zoro #
G6703842
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Med Bench Chair,Vinyl,Glds,Org,CL100
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Orange Kist
Arm Style
6-Way Adjustable
Caster Type
Non-Marring Glides
Series
Class 100
Backrest
Adjustable Back Rest with Lumbar Support
Office Chair Style
Clean Room Chair
Frame Material
Cast Aluminum

Description

Med Bench Chair,Vinyl,Glds,Org,CL100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products