Shop BLUE RIDGE ERGONOMICS
See all product information
Med Bench Chair, Vinyl, Glds, Taupe, CL100, No Arms, 22" to 29" Height, Taupe
Mfr # BR-NCR-VMBCH-CR-T1-A0-NF-RG-8584
Zoro # G6702068
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Taupe
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-NCR-VMBCH-CR-T1-A0-NF-RG-8584
Zoro #
G6702068
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Item
Med Bench Chair,Vinyl,Glds,Taupe,CL100
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Taupe
Arm Style
No Arms
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Backrest
Adjustable Back Rest with Lumbar Support
Office Chair Style
Clean Room Chair
Series
Class 100
Description
Med Bench Chair,Vinyl,Glds,Taupe,CL100
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.