
Medium Bench Chair Adjustable Arms, 22" to 29" Height, Vinyl, Imperial Blue
Mfr # BR-VMBCH-MB-RG-T1-A1-BF-RG-8582
Zoro # G6739673
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Imperial Blue
Seat Height Range
22" to 29"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-VMBCH-MB-RG-T1-A1-BF-RG-8582
Zoro #
G6739673
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Imperial Blue
Back Color
Imperial Blue
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Weight Capacity
300 lb.
Color
Imperial Blue
Frame Material
Nylon Reinforced Fiberglass
Material
Vinyl, Polyurethane Foam
Style
Bench Chair
Description
Vin Med Ben Chair w/ Med Bk BF Gld Nav
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.