Shop BLUE RIDGE ERGONOMICS
See all product information
Medium Bench Chair Chair, Fab, Med Ben, Chr Tilt CF Glides, Blk, No Arms, 22" to 29" Height, Fabric
Mfr # BR-FMBCH-CR-T1-A0-CF-RG-F42
Zoro # G6804870
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Medium Bench Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
22" to 29"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-FMBCH-CR-T1-A0-CF-RG-F42
Zoro #
G6804870
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Office Chair Style
Medium Bench Chair
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Black
Back Color
Black
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Chair,Fab,Med Ben,Chr Tilt CF Glides,Blk
Weight Capacity
300 lb.
Material
Fabric, Chrome, Polyurethane Foam
Color
Black
Frame Material
Cast Aluminum
Style
Bench Chair
Description
Chair,Fab,Med Ben,Chr Tilt CF Glides,Blk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.