Shop BLUE RIDGE ERGONOMICS

Medium Bench Chair Chair, Vin, Med Ben, Chr Tilt AA CF Gld, Wht, Adjustable Arms, 22" to 29" Height

  • Mfr # BR-VMBCH-CR-T1-A1-CF-RG-8501
  • Zoro # G6814451

product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Height Range
22" to 29"
Backrest
Adjustable Backrest with Lumbar Support
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-VMBCH-CR-T1-A1-CF-RG-8501
Zoro #
G6814451
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Item
Chair,Vin,Med Ben,Chr Tilt AA CF Gld,Wht
Material
Vinyl, Chrome, Polyurethane Foam
Frame Material
Cast Aluminum
Weight Capacity
300 lb.
Color
Adobe White
Style
Bench Chair

Description

Chair,Vin,Med Ben,Chr Tilt AA CF Gld,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.