Medium Bench Chair Poly Med Ben Chair Med Bk Cast, Adjustable Arms, 19-1/2" to 27-1/2" Height

  • Mfr # BR-PMBCH-MB-CR-T1-A1-NF-CC

  • Zoro # G6849829


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Height Range
19-1/2" to 27-1/2"
Caster Type
Rolling
Material
Polyurethane, Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-PMBCH-MB-CR-T1-A1-NF-CC
Zoro #
G6849829
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19-1/2" to 27-1/2"

Details

Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Caster Type
Rolling
Color
Black; Blue
Item
Poly Med Ben Chair Med Bk Cast
Material
Polyurethane, Chrome
Frame Material
Cast Aluminum
Weight Capacity
300 lb.
Style
Bench Chair

Description

Poly Med Ben Chair Med Bk Cast

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.