Medium Bench Chair Vinyl Chair, RT Tilt AA, Gld, Wht, Adjustable Arms, 22" to 29" Height, Vinyl
- Mfr # BR-VMBCH-RT-T1-A1-RG-8501
- Zoro # G6842862
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Medium Bench Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Height Range
22" to 29"
Backrest
Adjustable Backrest with Lumbar Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-VMBCH-RT-T1-A1-RG-8501
- Zoro #
- G6842862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 22" to 29"
Details
- Office Chair Style
- Medium Bench Chair
- Arm Style
- Adjustable Arms
- Seat Material
- Vinyl
- Backrest
- Adjustable Backrest with Lumbar Support
- Caster Type
- Non-Marring Glides
- Item
- Vinyl Chair,RT Tilt AA,Gld,Wht
- Weight Capacity
- 300 lb.
- Material
- Vinyl, Polyurethane Foam
- Color
- Adobe White
- Frame Material
- Powder Coated Steel
- Style
- Bench Chair
Description
Vinyl Chair,RT Tilt AA,Gld,Wht
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.