Zoro Homepage

Poly Sit Stand, BF

  • Mfr # BR-PSTSS-RG-BF

  • Zoro # G6694709


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Polyurethane
Seat Height Range
21" to 31"
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Number of Casters
5-Glides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-PSTSS-RG-BF
Zoro #
G6694709
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21" to 31"

Details

Seat Material
Polyurethane
Caster Type
Non-Marring Glides
Item
Poly Sit Stand,BF
Frame Material
Nylon Reinforced Fiberglass
Number of Casters
5-Glides
Weight Capacity
300 lb.
Style
Sit Stand Chair

Description

Poly Sit Stand,BF

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.