Rutledge Fabric Stool without Back Chrome - Medium Bench Height with Casters in Navy Fabric
- Mfr # BR-FMBSO-CR-NF-CC-F45
- Zoro # G6851253
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Caster Type
Rolling
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb.
Material
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-FMBSO-CR-NF-CC-F45
- Zoro #
- G6851253
- UPC #
- -
- Country of Origin
- United States
- Color
- Dark Blue
- Caster Type
- Rolling
- Weight Capacity
- 300 lb.
- Material
- Chrome
- Frame Material
- Cast Aluminum
- Finish
- polished
- Backrest
- No
- Seat Material
- Polyurethane Foam, Fabric
- Number of Casters
- 5
- Item
- Bench Stool,Med,Fabric,Chrome,Castrs,Nav
Dimensions
- Seat Height Range
- 20-1/2" to 28"
Description
Bench Stool,Med,Fabric,Chrome,Castrs,Nav
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.