Zoro Homepage

Screw-Lift Stool, Vinyl, CR, Casters, Navy

  • Mfr # BR-VSLMD-CR-RC-8582

  • Zoro # G6641527


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Imperial Blue
Caster Type
Rolling
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb.
Material
Chrome, Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VSLMD-CR-RC-8582
Zoro #
G6641527
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 28"

Details

Color
Imperial Blue
Caster Type
Rolling
Weight Capacity
300 lb.
Material
Chrome, Foam
Frame Material
Cast Aluminum
Finish
polished
Seat Material
Vinyl
Number of Casters
4
Item
Screw-Lift Stool,Vinyl,CR,Casters,Navy

Description

Screw-Lift Stool,Vinyl,CR,Casters,Navy

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.