Tractor Stool, Polyurethane, Black, 19 in to 26 1/2 in Seat Height

  • Mfr # PTMBSO-RG-NF-RG-BLK

  • Zoro # G106126274


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
19 in to 26 1/2 in
Weight Capacity
300 lb
Seat Depth
14 in
Seat Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTMBSO-RG-NF-RG-BLK
Zoro #
G106126274
UPC #
00840268347284
Country of Origin
United States

Dimensions

Seat Height Range
19 in to 26 1/2 in
Seat Depth
14 in
Seat Width
17 in
Seat Height - Maximum
26 1/2 in
Overall Depth
25 in
Seat Height - Minimum
19 in
Seat Thickness
2 1/2 in
Overall Width
25 in
Overall Height
26 1/2 in

Details

Item
Tractor Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Base
Nylon Reinforced Fiberglass
Standards
ANSI/BIFMA, CAL 117
Number of Glides
5
Features
Ergonomic Adjustments, Soil and Puncture Resistant
Product Type
Lab Stool
Foot Support
No
Base Material
Fiberglass
Assembly
No
ESD-Safe
Not ESD Safe
Stool Weight
25 lb

Description

Tractor Stool, Weight Capacity 300 lb, Seat Height Range 19 in to 26 1/2 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features Ergonomic Adjustments, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products