Vin Desk Chair, Med, Bk, Blu, CL100/ESD, No Arms, 18" to 23" Height, Blue

  • Mfr # BR-NECR-VDHCH-MB-CR-T0-A0-EC-ESDBLU

  • Zoro # G6727259


product price:  $548.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam
Seat Height Range
18" to 23"
Weight Capacity
300 lb.
Color
Blue
Arm Style
No Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NECR-VDHCH-MB-CR-T0-A0-EC-ESDBLU
Zoro #
G6727259
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Item
Vin Desk Chair,Med,Bk,Blu,CL100/ESD
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Blue
Arm Style
No Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
ESD Chair
Seat Material
Vinyl
Back Color
Blue
Seat Color
Blue

Description

Vin Desk Chair,Med,Bk,Blu,CL100/ESD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.