Vin Hi Ben Chair, Med, Bk, Blk, CL100/ESD, Adjustable Arms, 26" to 35-1/2" Height, Black

  • Mfr # BR-NECR-VHBCH-MB-CR-T1-A1-CF-EG-ESDBLK

  • Zoro # G6727660


product price:  $811.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Black
Arm Style
Adjustable Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NECR-VHBCH-MB-CR-T1-A1-CF-EG-ESDBLK
Zoro #
G6727660
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35-1/2"

Details

Item
Vin Hi Ben Chair,Med,Bk,Blk,CL100/ESD
Material
Vinyl, Polyurethane Foam, Chrome
Weight Capacity
300 lb.
Color
Black
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Office Chair Style
ESD Chair
Seat Material
Vinyl
Seat Color
Black
Back Color
Black

Description

Vin Hi Ben Chair,Med,Bk,Blk,CL100/ESD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.