Shop BLUE RIDGE ERGONOMICS
See all product information
Create Account
Vin Hi Ben Chair, Med, Bk, Blk, CL100/ESD, No Arms, 26" to 35-1/2" Height, Black
- Mfr # BR-NECR-VHBCH-MB-CR-T0-A0-CF-EG-ESDBLK
- Zoro # G6727539
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam, Chrome
Seat Height Range
26" to 35-1/2"
Weight Capacity
300 lb.
Color
Black
Arm Style
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-NECR-VHBCH-MB-CR-T0-A0-CF-EG-ESDBLK
- Zoro #
- G6727539
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 26" to 35-1/2"
Details
- Item
- Vin Hi Ben Chair,Med,Bk,Blk,CL100/ESD
- Material
- Vinyl, Polyurethane Foam, Chrome
- Weight Capacity
- 300 lb.
- Color
- Black
- Arm Style
- No Arms
- Caster Type
- Non-Marring Glides
- Office Chair Style
- ESD Chair
- Frame Material
- Cast Aluminum
- Seat Color
- Black
- Back Color
- Black
- Seat Material
- Vinyl
Description
Vin Hi Ben Chair,Med,Bk,Blk,CL100/ESD
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.