Vin Med Ben Chair, Med, Bk, Blk, CL100/ESD, Adjustable Arms, 22" to 29" Height, Black

  • Mfr # BR-NECR-VMBCH-MB-CR-T1-A1-NF-EC-ESDBLK

  • Zoro # G6727091


product price:  $716.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Black
Arm Style
Adjustable Arms
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-NECR-VMBCH-MB-CR-T1-A1-NF-EC-ESDBLK
Zoro #
G6727091
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Item
Vin Med Ben Chair,Med,Bk,Blk,CL100/ESD
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
ESD Chair
Back Color
Black
Seat Color
Black
Seat Material
Vinyl

Description

Vin Med Ben Chair,Med,Bk,Blk,CL100/ESD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.