Vin Med Ben Chair w/ Med Bk Chr Cast Dov

  • Mfr # BR-VMBCH-MB-CR-T0-A0-NF-CC-8567

  • Zoro # G6662518


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Polyurethane Foam, Chrome
Color
Dove
Weight Capacity
300 lb.
Seat Height Range
22" to 29"
Backrest
Adjustable Backrest with Lumbar Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VMBCH-MB-CR-T0-A0-NF-CC-8567
Zoro #
G6662518
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22" to 29"

Details

Material
Vinyl, Polyurethane Foam, Chrome
Color
Dove
Weight Capacity
300 lb.
Item
Ergonomic Chair
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Office Chair Style
Medium Bench Chairs
Arm Style
No Arms
Frame Material
Cast Aluminum

Description

Vin Med Ben Chair w/ Med Bk Chr Cast Dov

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.