Vinyl Adjustable Arms
- Mfr # BR-EXE-VMDHCH-RG-H0-A2-RG-8801
- Zoro # G0051846
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Executive Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-EXE-VMDHCH-RG-H0-A2-RG-8801
- Zoro #
- G0051846
- UPC #
- -
- Country of Origin
- United States
- Arm Style
- Adjustable Arms
- Seat Material
- Vinyl
- Adjustable
- Adjustable
- Style
- Executive Chair
Description
Executive Windrowe Mesh Back Chair is adjustable from 19-23 inches from the top of the seat to the floor and features adjustable lumbar support, comfort molded seat in Marine Blue Supernova Vinyl, 3D adjustable arm rests, and composite base with stationary glides suitable for both carpeted and hard floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.