Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Adjustable Arms

  • Mfr # BR-EXE-VMDHCH-RG-H1-A1-RC-8809

  • Zoro # G0041154


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Executive Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-EXE-VMDHCH-RG-H1-A1-RC-8809
Zoro #
G0041154
UPC #
-
Country of Origin
United States

Details

Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Executive Chair

Description

Executive Windrowe Mesh Back Chair is adjustable from 19-23 inches from the top of the seat to the floor and features adjustable lumbar support, comfort molded seat in Taupe Supernova Vinyl, 2-way standard adjustable arm rests, headrest, and composite base with dual-wheel casters suitable for carpeted floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products