
Vinyl Adjustable Arms
Mfr # BR-EXE-VMDHCH-RG-H1-A1-RC-8815
Zoro # G0038905
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Executive Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-EXE-VMDHCH-RG-H1-A1-RC-8815
Zoro #
G0038905
UPC #
-
Country of Origin
United States
Details
Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Executive Chair
Description
Executive Windrowe Mesh Back Chair is adjustable from 19-23 inches from the top of the seat to the floor and features adjustable lumbar support, comfort molded seat in Borscht Supernova Vinyl, 2-way standard adjustable arm rests, headrest, and composite base with dual-wheel casters suitable for carpeted floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.