Vinyl Chair, Desk, Round Tube Base, Med Back, Casters, Sterling
- Mfr # BR-VDHCH-MB-RT-T0-A0-RC-8840
- Zoro # G9691097
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Vinyl Chair
Seat Material
Vinyl
Adjustable
Adjustable
Style
Mid Back Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-VDHCH-MB-RT-T0-A0-RC-8840
- Zoro #
- G9691097
- UPC #
- -
- Country of Origin
- United States
- Office Chair Style
- Vinyl Chair
- Seat Material
- Vinyl
- Adjustable
- Adjustable
- Style
- Mid Back Chair
Description
Vinyl Desk Height Chair with Medium Back and Round Tube Base is adjustable from 22.5-27.75 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt and black, powder-coated steel base with fixed foot ring and dual-wheel, self-braking, non-marring casters suitable for hard floors in antibacterial/antifungal Sterling Supernova vinyl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.