
Vinyl Chair, Vinyl, Adjustable Arms
Mfr # BR-VDHCH-RG-T0-A1-RG-8801
Zoro # G9691246
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Vinyl Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Desk Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-VDHCH-RG-T0-A1-RG-8801
Zoro #
G9691246
UPC #
-
Country of Origin
United States
Details
Office Chair Style
Vinyl Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Desk Chair
Description
Vinyl Desk Height Chair is adjustable from 18-23 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, 6-way adjustable arm rests, and black, nylon-reinforced fiberglass base with stationary, non-marring glides suitable for hard floors in antibacterial/antifungal Marine Blue Supernova vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.