Vinyl Chair, Vinyl, Adjustable Arms

  • Mfr # BR-VHBCH-MB-RG-T1-A1-BF-RC-8801

  • Zoro # G9691142


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Vinyl Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Desk Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-VHBCH-MB-RG-T1-A1-BF-RC-8801
Zoro #
G9691142
UPC #
-
Country of Origin
United States

Details

Office Chair Style
Vinyl Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Adjustable
Adjustable
Style
Desk Chair

Description

Vinyl High Bench Height Chair with Medium Back is adjustable from 25-34.5 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, locking seat tilt, 6-way adjustable arm rests, black nylon adjustable foot ring, and black, nylon-reinforced fiberglass base with dual-wheel, self-braking, non-marring casters suitable for hard floors in antibacterial/antifungal Marine Blue Supernova Vinyl.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.