
Vinyl, Polyurethane Foam, Adobe White, 26" to 35" Seat Height, No Arms Arms, Rolling
Mfr # BR-VHBCH-MB-RG-T0-A0-BF-RC-8501
Zoro # G6754942
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam
Seat Height Range
26" to 35"
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-VHBCH-MB-RG-T0-A0-BF-RC-8501
Zoro #
G6754942
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26" to 35"
Details
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Adobe White
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
High Bench Chairs
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Nylon Reinforced Fiberglass
Description
Vin Hi Bench Chair w/ Med Bk BF Cast Wht
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.