
Shop BLUE RIDGE ERGONOMICS
See all product information
Vinyl, Polyurethane Foam, Charcoal, 22" to 29" Seat Height, No Arms Arms, Non-Marring Glides
Mfr # BR-VMBCH-MB-RG-T0-A0-NF-RG-8605
Zoro # G6746098
product price:Â $267.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl, Polyurethane Foam
Seat Height Range
22" to 29"
Weight Capacity
300 lb.
Color
Charcoal
Arm Style
No Arms
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BR-VMBCH-MB-RG-T0-A0-NF-RG-8605
Zoro #
G6746098
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
22" to 29"
Details
Material
Vinyl, Polyurethane Foam
Weight Capacity
300 lb.
Color
Charcoal
Arm Style
No Arms
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Backrest
Adjustable Backrest with Lumbar Support
Office Chair Style
Medium Bench Chairs
Description
Vin Med Bench Chair w/ Med Bk Glides Gry
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.